missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Knitted Polyester Lab-Tips Swabs
For cleaning grooved, slotted and recessed areas
Supplier: Berkshire™ LTP146510
Description
- Continuous filament polyester knit head
- Short polypropylene handle with a rigid head
- Thermally bonded head
- Laundered and packaged in Class 10 (ISO 4) cleanroom
- Autoclavable
Specifications
| ISO Class 4 | |
| 6.3 in. | |
| Green | |
| 3.1 mm | |
| 5.71 in. | |
| 3.8 mm | |
| 16.8 mm | |
| 0.5 in. | |
| Polyester |
| 0.12 in. | |
| Designed for the highest level of contamination control in critical processing applications, cleaning of sensitive equipment, applying lubricants and other liquids, surface sampling, cleaning validation | |
| Swab | |
| 162 mm | |
| 144 mm | |
| 0.66 in. | |
| 2.7 mm | |
| Flexible |