missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Choice™ SuperSorb Wipe

Catalog No. 17897225
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in. (30 x 30 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17897225 12 x 12 in. (30 x 30 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17897225 Supplier Berkshire™ Supplier No. CHSS12.12

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Control critical spills with Choice™ SuperSorb. This two-ply, 100% continuous filament polyester knit wiper combines high absorbency, a textured pinsonic pattern, and an ultrasonically sealed edge for cleanroom cleaning and spill control in ISO Class 3 to 5 environments.

  • Key Attributes
    • 100% continuous filament knit polyester
    • Two-ply pinsonic construction with unique diamond pattern
    • Ultrasonically sealed edge for reduced fiber contamination
    • Laundered and packaged in ISO Class 4 (Class 10) cleanroom
  • Benefits
    • Critically low particles, fibers, ions and extractables
    • High abrasion resistance
    • Chemically compatible with IPA, Acetone and other solvents
    • Pinsonic design adds surface texture that aids in stubborn residue removal
  • Applications
    • Designed for use in ISO Class 3 and higher environments
    • Designed for the highest level of contamination control in critical processing applications
    • Excellent for spill control in processing areas where sorbency is of the greatest importance
    • Stencil and other print roll cleaning applications
    • Cleaning of medical device products
    • Applying and removing cleaning and disinfecting solutions
    • Steam autoclavable for aseptic environments

Specifications

Product Type Stacked Cleanroom Wipes
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester Knit
Compatibility Chemically compatible with IPA, Acetone and other solvents
Absorbancy 930 mL/m²
Autoclavable Autoclavable
Basis Weight 243
Certifications/Compliance ISO Class 3 to 5, Cleanroom Class 1 to 100
Color White
Construction Knit
Container Type Pack
Disposable Single-use
Edges Ultrasonically Sealed Edge
Dimensions (L x W) 12 x 12 in. (30 x 30 cm)
Format Stacked
For Use With (Application) ISO Class 3+ Environments, Critical Processing, Spill Control, Stencil and Print Roll Cleaning, Medical Device, Aseptic Environments
Packaging Quantity 75 Sheets/Pk.
Ply 2-ply
Sterility Non-sterile
Certifications/Compliance (Europe) Grade B/C/D
Show More Show Less