missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ CapSure-VP™ Wipers
Engineered for superior surface cleaning ability
Supplier: Berkshire™ CPSVP.0909B.8
Description
- Continuous filament polyester knit with sealed edges
- Retains 93% of particles initially captured
- Minimal particles, fibers, ions and extractable
- Low airborne partical release
- Cleanroom laundered
Specifications
| Cleanroom Wipe | |
| 22.86 cm | |
| 22.86 cm | |
| IPA, Acetone and other solvents | |
| 131 | |
| Sealed | |
| For use in ISO Class 3 and higher cleanroom environments, applying and removing cleaning and disinfecting solutions | |
| 150 Sheets/Pk., 8 Pk./Cs. (Bulk Packed) |
| 9 in. | |
| 9 in. | |
| Polyester Knit | |
| Autoclavable | |
| RoHS 2002/05, REACH | |
| 9 x 9 in. (22.86 x 22.86 cm) | |
| For cleaning of medical device products | |
| Non-sterile |