missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ CapSure-LP Wipers
Bordered Sealed Edge Cleanroom Laundered Wiper. ISO Class 3 to 5 (Cleanroom Class 1 to 100).
Supplier: Berkshire™ CPSLP.1212.14
Description
- Patented surface treatment captures and retains particulate contamination
- Patent No. 8,431,497
- 100% continuous filament polyester knit
- Sealed edge for reduced fiber contamination
- Laundered and packaged in Berkshire’s ISO Class 4 cleanroom
- Captures 42 times more particles than competitive (untreated) wipers
Specifications
| Cleanroom Wipe | |
| 30.48 cm | |
| 30.48 cm | |
| Autoclavable | |
| RoHS 2002/05, REACH | |
| 12 x 12 in. | |
| For cleaning surface, chamber, cmP processing, medical devices | |
| Non-sterile |
| 12 in. | |
| 12 in. | |
| Polyester Knit | |
| 151 | |
| Sealed | |
| For use in ISO Class 3 and higher cleanroom environments, applying and removing cleaning and disinfecting solutions | |
| 150/Pk., 8 Pk./Cs. |