missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Cleanroom Mopping System: Mop 1
Description
- Economical choice
- Made of soft, nonabrasive, nonwoven polyester
Specifications
Specifications
| Product Type | Cleanroom Mop Head |
| Material | Non-woven Polyester |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO Class 5 |
| Color | White |
| For Use With (Application) | Easy removal of contamination from floors and for the distribution of disinfectants |
| Length (English) | 20 in. |
| Width (English) | 11.81 in. |