missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Benchtop System, Large - Glove Box Holder
Description
- Part of the Benchtop Storage System
- Holds one glove box facing user
- Extra bin behind for additional storage
- All products in the Benchtop Storage line can stack on one another using the foot and pocket design to create the perfect benchtop organization for your lab
- Super durable and cleanable PETG construction
- Rubber bumpons on base for non-slip placement
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Clear |
| Length (Metric) | 260.35 mm |
| Width (Metric) | 308.61 mm |
| Height (Metric) | 161.29 mm |
| Holds | Gloves |
| Material | PETG |
| Mounting | Freestanding |
| No. of Compartments | 2 |
| Product Style | Front-loading with Opening |
| Show More |