missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Benchtop Muffle Furnaces Accessories
Description
Use Thermo Scientific™ Benchtop Muffle Furnaces Accessories with Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces.
Specifications
Specifications
| Capacity (Metric) | 25.4 x 19.3 x 0.95 cm |
| Temperature (Metric) | 100°C to 1200°C |
| Type | Hearth Tray |
| Dimensions (L x W x H) Exterior | 10 x 7.6 x 0.38 in. (25.4 x 19.3 x 0.95 cm) |
| Length (English) | 10 in. |
| Length (Metric) | 25.4 cm |
| Width (English) | 7.6 in. |
| Width (Metric) | 19.3 cm |
| Height (English) | 0.38 in. |
| Height (Metric) | 0.95 cm |
| Show More |