missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Benchtop Fume Adsorbers
Description
Includes
30 in. models come with one filter, 60 in. models with two filters. Replacement organic (10-090-104) and formaldehyde (10-090-105) filters available separately.
Lightweight and portable, these units fit available bench space.
- Built-in blower draws fumes through carbon filter at average face velocity of 35fpm, 100cfm (30 in. models) or 200cfm (60 in. models)
- Venting not required
- Powder-coated steel baffle and cabinet houses blower and easily replaceable filter(s)
- Clear 0.38 in. thick (6.3mm) acrylic enclosure with 5° angled front shields 14.5D × 13.5 in.H (36.8 × 34.3cm) work area
- ON/OFF switch and 8 ft. (2.4m) three-wire cord
Order Info
Overall: 23.38L x 15.38 in. H (59.4 x 39.1cm). For 115V 60Hz.
Specifications
Specifications
| Product Type | Fume Adsorber |
| Filter Type | Formaldehyde |
| Amperage | 2 A |
| Certifications/Compliance | CAN/CSA C22.2, UL |
| Depth (English) | 23.4 in. |
| Depth (English) Interior | 14.5 in. |
| Depth (Metric) | 59 cm |
| Depth (Metric) Interior | 36.8 cm |
| For Use With (Application) | Capture xylene, toluene, formaldehyde, ammonia fumes |
| Height (English) | 15.4 in. |
| Show More |