missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Benchtop Dewar Flasks
GREENER_CHOICE

Catalog No. 10194100C
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
4 L
10 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10194100C 4 L
10194100A 1 L
10194100B 2 L
10194100D 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10194100C Supplier Thermo Scientific™ Supplier No. 41504000
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with these benchtop Dewar flasks with double-walled sides, insulation and pour spouts.

Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with Thermo Scientific™ Benchtop Dewar Flasks. Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer. Flasks offer pour spouts and bottom grip area for easy removal of used liquids.

  • High density polyethylene base and HDPE cover with polyethylene coated handle for strong, shatterproof performance
  • Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer
  • Use from -196°C to +100°C
  • Pour spout and bottom grip area for ease of removal of used liquids
  • Vented, insulated cover allows for vapor escape but maintains sample temperature

Specifications

Capacity (English) 135.26 fl oz.
No. per Case 2
No. per Pack 1
Capacity (Metric) 4 L
Depth (Metric) Interior 295 mm
Depth (English) Interior 11.6 in.
Diameter (Metric) Inner Mouth 158mm
Diameter (English) Inner Mouth 6.2 in.
Height (Metric) 353mm
Height (English) 13.9 in.