missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Benchtop Dewar Flasks

Description
Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with Thermo Scientific™ Benchtop Dewar Flasks. Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer. Flasks offer pour spouts and bottom grip area for easy removal of used liquids.
- High density polyethylene base and HDPE cover with polyethylene coated handle for strong, shatterproof performance
- Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer
- Use from -196°C to +100°C
- Pour spout and bottom grip area for ease of removal of used liquids
- Vented, insulated cover allows for vapor escape but maintains sample temperature
Specifications
Specifications
| Capacity (English) | 33.814 fl oz. |
| No. per Case | 4 |
| No. per Pack | 1 |
| Capacity (Metric) | 1 L |
| Depth (Metric) Interior | 195 mm |
| Depth (English) Interior | 7.7 in. |
| Diameter (Metric) Inner Mouth | 96mm |
| Diameter (English) Inner Mouth | 3.8 in. |
| Height (Metric) | 251mm |
| Height (English) | 9.9 in. |