missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Benchtop Dispensing Bin
GREENER_CHOICE

Catalog No. 03448314
Change view
Click to view available options
Style:
Dual Compartments
Single Compartment
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
03448314 Single Compartment
03448313 Dual Compartments
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03448314 Supplier Heathrow Scientific™ Supplier No. HS23412

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Benchtop Dispensing Bin works great with gloved hands and is ergonomically designed with large, angled openings and oversized lip.

  • Lid remains open when tilted back
  • Non-skid rubber feet
  • Pre-drilled holes for wall mounting
  • Mounting screws included for the option of fixing to a wall or raised surface
  • Dual compartment bin includes a removable divider

Specifications

Type Dispensing Bin
Material Acrylic
Color Neon Blue
Shape Semi-circular
Autoclavable Not Autoclavable
Closure Type Lid
Description Benchtop Dispensing Bin
For Use With (Application) Storage and Organization of Lab Supplies, Accessories
Holds Lab supplies, accessories
Style Single Compartment
Quantity 1 Ea.
Dimensions (L x W x H) 6.1 x 6.1 x 6.7 in.
Length (English) 6.1 in.
Length (Metric) 15.5 cm
Width (English) 6.1 in.
Width (Metric) 15.5 cm
Height (English) 6.7 in.
Height (Metric) 17 cm
Weight (English) 2.00 lb.
Weight (Metric) 0.90 kg
Show More Show Less