missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Benchcap For Captair 632 Fume Hood
GREENER_CHOICE

Catalog No. 08444033
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444033 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444033 Supplier Erlab™ Supplier No. 632BENCH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fixed metal work bench for 632 fume hood models.

  • For use with Captair 632 Ductless Filtering Fume Hood
  • Includes warranty
  • Worktop required when purchasing benchcap

Specifications

For Use With (Equipment) Captair 632 Ductless Filtering Fume Hood
Height (English) 34.9 in.
Weight (English) 110 lb.
Weight (Metric) 49.9 Kg
Length (English) 63 in.
Height (Metric) 886 mm
Includes Benchcap, Hardware, Nylon Thumb Screws For Back Panel
Length (Metric) 1600 mm
Product Type Benchcap
Voltage 0/1 V
Material Stainless Steel (304)
Width (Metric) Cabinet 1600 mm
Depth (Metric) Cabinet 620 mm
Depth (English) Cabinet 24.4 in.
Width (English) Cabinet 63 in.
For Use With (Application) Catching Spills In Fume Hood
Color White
Cut Style Press
Warranty One Year
Show More Show Less