missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bench Protector

Catalog No. FB12007302
Change view
Click to view available options
Dimensions (L x W):
0.92 x 50 m
46 x 57 cm
Description:
Roll
Sheet
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Description
FB12007302 0.92 x 50 m Roll
FB12007300 46 x 57 cm Sheet
FB12007301 - Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB12007302 Supplier Fisherbrand™ Supplier No. 948848
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Bench Protector features absorbent paper to capture spills, backed with an impermeable polyethylene to protect the covered surface from contamination

Features:

  • Absorbent layer of pure cellulose with smooth, firm surface
  • One side coated with impermeable polyethylene
  • Dry and liquid samples can be recovered
  • Can be incinerated for disposal

Specifications

Product Type Bench Protector
Material Cellulose/Polyethylene
Absorbancy 25 mg/cm2
Length (English) 164 ft.
Length (Metric) 50 m
Width (English) 18.11 in.
Width (Metric) 46 cm
Dimensions (L x W) 0.92 x 50 m
Color White
Description Roll
Disposable Single-use
For Use With (Application) Protects benchtops, floors and carts with this highly absorbent cover
Quantity 1
Show More Show Less