missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bench Fume Hood Work Surface Cup Sink Cutout and Cup Sink

Catalog No. 06000611
Change view
Click to view available options
Includes:
Left Cupsink Cutout and Cup Sink
Right Cupsink Cutout and Cup Sink
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
06000611 Left Cupsink Cutout and Cup Sink
06000612 Right Cupsink Cutout and Cup Sink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000611

Fisherbrand™ Bench Fume Hood Cutout and Cup Sinks is designed to be used with any Fisherbrand Bench Hood Work Surface.

  • Includes a cup sink cutout and a black polypropylene 3 x 6 in. cup sink
  • Bench Fume Hood Work Surface sold separately.

Specifications

Material Polypropylene
Depth (English) 4.5 in.
Depth (Metric) 11.43 cm
For Use With (Equipment) Fisherbrand Bench Fume Hood
Height (English) 9 in.
Height (Metric) 22.86 cm
Includes Left Cupsink Cutout and Cup Sink
Width (English) 7.5 in.
Width (Metric) 19.05 cm