missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bench Fume Hood Work Surface

Catalog No. 06000607
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
96 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000607 48 in.
06000608 60 in.
06000609 72 in.
06000610 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000607

Fisherbrand™ Bench Fume Hood Work Surfaces is designed to be used with any Fisherbrand Bench Hood.

  • 1.25 in. thick modified black epoxy resin work surfaces are required for all bench hoods and are sighed to retain spills.
  • Sinks and cutouts are furnished as options.

Specifications

Material Epoxy
Color Black
Depth (English) 31 in.
Depth (Metric) 78.74 cm
For Use With (Equipment) Fisherbrand Bench Fume Hoods
Height (English) 1.25 in.
Height (Metric) 3.2 cm
Width (English) 48 in.
Width (Metric) 121.9 cm