missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bench Fume Hood Adjustable Height Ceiling Enclosure

Catalog No. p-7146254
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
96 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000622 48 in.
06000623 60 in.
06000624 72 in.
06000625 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000622
Only null left

Bench Fume Hood Adjustable Height Ceiling Enclosure is designed to be used with Fisherbrand bench Fume Hoods.

  • These three sided ceiling enclosures are designed to fill the space between the top of a hood and the ceiling up to 24 in. in height to provide a clean finished appearance.
  • The enclosure can be cut to fit and includes a slip to fit ceiling finish trim angle.

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type T8 Fluorescent
Material Painted Steel
Product Line Fisherbrand Lab Furnishings
Color White
Depth (English) 35 in.
Depth (Metric) 88.9 cm
Dimensions (L x W x H) 35-7/8 x 48 x 24 in.
For Use With (Equipment) Fisherbrand Bench Fume Hoods
Height (English) 24 in.
Height (Metric) 61 cm
Includes Slip to Fit Ceiling Finish Trim Angle
Voltage 120 V
Width (English) 48 in.
Width (Metric) 121.9 cm
Show More Show Less