missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Belt Clip for M210 and M211 Printers
Description
- Allows for hands-free transport
- Easily attaches to a belt or tool belt
- High strength, stainless steel metal clip
- Tapered, slim design
Specifications
Specifications
| Product Type | Carrying Case |
| For Use With (Equipment) | Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer |
| Width (English) | 2.2 in. |
| Width (Metric) | 57 mm |
| Height (English) | 2.7 in. |
| Height (Metric) | 69 mm |
| Depth (English) | 0.4 in. |
| Depth (Metric) | 10 mm |
| Dimensions (L x W) | 57.15 mm (W) x 68.58 mm (H) x 10.16 mm (D) |
| Color Capability | Black |
| Show More |