missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Bellows Transfer Pipets
The accordion-shaped, high capacity bulb of the bellows pipet acts as a reservoir for filling and expelling liquids. The bulb provides strong suction for use with viscous liquids.
Supplier: Globe Scientific GLB138005
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
| Not Autoclavable | |
| No | |
| Non-sterile | |
| Yes | |
| 7.6 in. | |
| Natural | |
| 192 mm | |
| Single-use |
| 5.8 mL | |
| LDPE | |
| 25 | |
| 5 mL | |
| 100/Pk., 12 Pk/Cs. | |
| 15 mL | |
| Graduated Transfer Pipet |