missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ 5mm O.D. Thin Walled Precision NMR Tubes

Catalog No. 16800492
Change view
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
505-PS-7-5
506-PP-7-5
507-PP-7-5
507-PP-9-5
527-PP-7-5
527-PP-8-5
528-PP-7-5
528-PP-8-5
535-PP-7-5
535-PP-8-5
541-PP-7-5
Field Strength:
100MHz
200MHz
300MHz
400MHz
500MHz
600MHz
800MHz
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model Field Strength
16800492 178 mm 541-PP-7-5 800MHz
16800264 178 mm 505-PS-7-5 100MHz
16800284 178 mm 506-PP-7-5 200MHz
16800298 178 mm 507-PP-7-5 300MHz
16800300 228.6 mm 507-PP-9-5 300MHz
16800381 178 mm 527-PP-7-5 400MHz
16800382 203.2 mm 527-PP-8-5 400MHz
16800432 178 mm 528-PP-7-5 500MHz
16800433 203.2 mm 528-PP-8-5 500MHz
16800468 178 mm 535-PP-7-5 600MHz
16800469 203.2 mm 535-PP-8-5 600MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Catalog No. 16800492 Supplier Bel-Art™ Supplier No. 668000575

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.

  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Material Glass (Type 1, Class A)
Product Type NMR Tube
Camber (Metric) 3.8 μm
Concentricity (Metric) 3.8 μm
Length (Metric) 178 mm
Diameter (Metric) Outer 4.9635±0.0065 mm
Diameter (Metric) Inner 4.2065±0.0065 mm
Field Strength 800MHz
Length (English) 7 in.
Thickness (Metric) Wall 0.38 mm
Model 541-PP-7-5
Show More Show Less