missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 4mm O.D. Thin Walled Precision NMR Tubes

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

$588.44 - $588.44

Specifications

Material Borosilicate Glass
Diameter (Metric) Outer 3.9835±0.0065 mm
View More Specs

Alert:

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.


Includes: Tube and disposable cap

Products 1
Catalog Number Mfr. No. Length (Metric) Model Field Strength Price Quantity  
Catalog Number Mfr. No. Length (Metric) Model Field Strength Price Quantity  
16-800-467
View Documents
Wilmad-LabGlass™
666000475
178 mm 435-PP-7-5 600MHz N/A
Only null left
 
Description

Description

  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks
For experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples)
Specifications

Specifications

Borosilicate Glass
3.9835±0.0065 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'