missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 3mm O.D. Thin Walled Precision NMR Tube

Catalog No. 16800464
Change view
Click to view available options
Length (Metric):
178 mm
Model:
328-PP-7-5
335-PP-7-5
Field Strength:
500MHz
600MHz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Model Field Strength
16800464 178 mm 335-PP-7-5 600MHz
16800429 178 mm 328-PP-7-5 500MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Catalog No. 16800464 Supplier Wilmad-LabGlass™ Supplier No. 666000375
Get Up to $500 in Products with Purchase
View all promotions
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.

  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Material Glass (Type 1, Class A)
Camber (Metric) 6 μm
Concentricity (Metric) 13 μm
Length (Metric) 178 mm
Diameter (Metric) Outer 2.9935±0.0065 mm
Diameter (Metric) Inner 2.4195±0.0065 mm
Field Strength 600MHz
Length (English) 7 in.
Thickness (Metric) Wall 0.29 mm
Model 335-PP-7-5