missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Double Bagged Long Handle Sampling Spoons
Minimizing contamination of small sample collection.
$215.27 - $289.27
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Sterility | Sterile |
| Color | White |
| Certifications/Compliance | Certificate of Processing for Sterilization |
| Product Type | Spoon |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
03411822
|
Bel-Art™
H369401010 |
1.25 mL |
Case of 10 Each for $248.23
|
|
|||||
|
03411823
|
Bel-Art™
H369421010 |
2.46 mL |
Case of 10 Each for $289.27
|
|
|||||
|
03411824
|
Bel-Art™
H369441010 |
4.93 mL |
Case of 10 Each for $215.27
|
|
|||||
|
03411825
|
Bel-Art™
H369461010 |
14.79 mL |
Case of 10 Each for $223.43
|
|
|||||
Description
The long handle on these spoons enables users to reach into jars, bottles and other confined areas to minimize the potential of personal contact with sampled material.
- Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
- Ideal for use in multi-zone clean rooms
- FDA grade polystyrene safe for food, drug and cosmetic use
- Gamma irradiated sterile to SAL 10-6
- Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
Specifications
| Not Autoclavable | |
| White | |
| Spoon | |
| High-impact Polystyrene (FDA Grade) | |
| 17.8 cm |
| Sterile | |
| Certificate of Processing for Sterilization | |
| 7 in. | |
| Long-handled |