missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polypropylene Freezer Boxes

Catalog No. 11391315
Change view
Click to view available options
Holds:
25 (5 mL Conical Tubes 13-16mm dia)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
11391315 25 (5 mL Conical Tubes 13-16mm dia)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11391315 Supplier Bel-Art™ Supplier No. F188520017
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fits 25 standard 5mL/13-16mm conical centrifuge tubes. Bel-Art™ SP Scienceware™ Polypropylene Freezer Boxes fit 3 in. ultra-low temperature (ULT) freezer racks.

  • 25-place box holds 5mL conical centrifuge tubes, including Eppendorf brand, in standard 3 in. ULT freezer racks
  • Durable polypropylene; can withstand temperatures to -86°C (-187°F)
  • Clear translucent lids permit easy viewing of samples
  • Alphanumeric grid for easy sample management

Specifications

Description Freezer box
Color Blue
Material Polypropylene
Shape Square
Type Freezer Box
Holds 25 (5 mL Conical Tubes 13-16mm dia)
Includes Clear Translucent Lids
Min. Temperature (English) -187°F
Min. Temperature (Metric) -86°C
Dimensions (L x W x H) 13.3 x 13.3 x 5.1 cm (5.25 x 5.25 x 2.0 in.)
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Width (English) 5.25 in.
Width (Metric) 13.3 cm
Height (English) 2 in.
Height (Metric) 5.1 cm
Show More Show Less