missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Y Connectors
Use these fittings to ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.)
$113.97 - $174.13
Specifications
Product Type | Y Tubing Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | Y |
Catalog Number | Mfr. No. | For Use With | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With | Price | Quantity | |||||
22-235556
|
Bel-Art™
F196180000 |
50mm |
Pack of 12 Each for $174.13
Case of 6 Pack for $1,044.78
|
|
|||||
22-235549
|
Bel-Art™
F196160000 |
9.5mm |
Pack of 12 Each for $142.90
|
|
|||||
22-235531
|
Bel-Art™
F196140000 |
6mm |
Pack of 12 Each for $113.97
Case of 6 Pack for $683.82
|
|
|||||
Description
- Multiple barbs per arm provide additional contact between the fitting and the tubing for extra gripping power
- Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases
- FDA-grade for direct contact with food, drugs, and cosmetics
- Autoclavable
Specifications
Y Tubing Connector | |
Autoclavable | |
Polypropylene | |
Y |