missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Water Sample Dipper

Catalog No. 22163857
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22163857 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22163857 Supplier Bel-Art™ Supplier No. F378070000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Long reach for otherwise inaccessible spots or taking samples of water, sewage, wastes and effluents from lakes, streams, tanks or ponds

  • The handle has 3 parts, a 91 cm (3 ft.) lower section, a 112 cm (44 in.) telescoping section, and an additional 91 cm (3 ft.) upper section for an extended reach
  • Connections are made with spring buttons with adjusting steps 15 cm (6 in.) apart
  • Minimum handle length is 91 cm (3 ft.), maximum length is 274 cm (108 in.)
  • Handle diameter is 2.5 cm (1 in.) with 2.2 cm (0.875 in.) telescoping tube
  • A 1000 mL graduated polypropylene pitcher is mounted on an aluminum tube handle

Specifications

Product Type Dip Sampler
Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 33.81 oz.
Capacity (Metric) 1000 mL
For Use With (Application) Safely reach water samples in tanks, lakes, ponds
Length (English) 3 ft.
Length (Metric) 0.9 m