missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Wash Bottle Carrier

Catalog No. 0340924
Change view
Click to view available options
Holds:
Bottles (250 or 500 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
0340924 Bottles (250 or 500 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0340924
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Transports up to 6 wash bottles. Bel-Art™ Wash Bottle Carrier offers safe, convenient, lightweight transportation that is sturdy and lightweight.

  • Secure handle affords both comfort and control
  • Chemical resistant Autoclavable at 121°C (250°F)
  • Holds 250 mL(8 oz.) or 500 mL (16 oz.) bottles

Order Info

Dimensions with handle, 11.25L x 7.63W x 8.86 in. H (28.6 x 19.4 x 22.5cm)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Bottles (250 or 500 mL)
Material Polypropylene
Positions 6
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 11.25 x 7.62 x 8.87 in. (28.6 x 19.4 x 22.5cm)
Length (Metric) 28.6 cm
Length (English) 11.25 in.
Width (English) 7.62 in.
Height (English) 8.87 in.
Product Type Bottle Rack
Diameter (Metric) Inner 74 mm
Shelves 2 Tiers
Height (Metric) 22.5 cm
Array 3 x 2
Width (Metric) 19.4 cm
Show More Show Less