missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Vikem™ Microscope Covers
Description
- Cover slides over the instrument when not in use
- Available in standard sizes
- Sizes (bottom x top x height): Large size: 16 x 11 x 18 in. (41 x 28 x 46cm) and Extra-large size: 19 x 15 x 22 in. (46 x 38 x 59cm)
Specifications
Specifications
| Type | Microscope Cover |
| Dimensions (L x W x H) | 16 x 11 x 18 in. (41 x 28 x 46 cm) |
| Height (English) | 18 in. |
| Height (Metric) | 46 cm |
| Length (English) | 16 in. |
| Length (Metric) | 41 cm |
| Material | Transparent Vinyl |
| Size | L |
| Width (English) | 11 in. |
| Width (Metric) | 28 cm |