missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Two-Piece Stopcocks
Two-piece design snaps together forming a tight seal, and the free-turning key needs no lubrication
$108.72 - $154.97
Specifications
| Type | 2-way Stopcock |
|---|---|
| Material | Polyethylene |
| Pressure | 7 psi |
| Fits Tubing ID | 12.7 mm |
| For Use With (Equipment) | Flexible plastic or rubber tubing |
Description
- Molded polyethylene
- A quarter turn shuts off flow
- Maximum pressure rating 48kPa (7 psi), 489 cm of water
Specifications
| 2-way Stopcock | |
| 7 psi | |
| Flexible plastic or rubber tubing | |
| HDPE | |
| Barbed |
| Polyethylene | |
| 12.7 mm | |
| Stopcock | |
| Tubulated |