missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Tubing Clamp, Mid-Range

Catalog No. 22087957
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22087957 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22087957 Supplier Bel-Art™ Supplier No. F182280000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Will not distort, rust or corrode

Will not distort, rust or corrode

  • Acetal plastic tubing clamps available in three sizes for best tubing fit
  • Autoclavable

Mid-Range Clamp:

  • With 15 clamp positions for flow control
  • Fits tubing with 1/8 to 7/16 in. (3.2 to 11mm) O.D.

Maxi Clamp:

  • With 12 clamp positions for flow control
  • Fits tubing with upto 3/4 in. (19mm) O.D.

Specifications

Autoclavable Autoclavable
Quantity 12 Pk.
Type Tubing Clamp
Material Acetal Plastic
For Use With (Equipment) Tube
Diameter (English) Inside 0.75 in.
Length (English) 2.31 in.
Length (English) Opening 0.12 to 0.43 in.
Length (Metric) 5.867 cm
Length (Metric) Opening 0.3 to 1.09 cm
Color Natural
Jaw Type Angled
Diameter (Metric) Inside 1.9 cm
Show More Show Less