missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Tubing Clamps, Maxi Clamp

Catalog No. 22260448
Change view
Click to view available options
Length (Metric) Opening:
0.3 to 1.09 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Opening
22260448 0.3 to 1.09 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22260448 Supplier Bel-Art™ Supplier No. F18229 0000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes 12-position ratchet control from full open to complete closure. Clamps will not distort, rust or corrode.

Includes 12-position ratchet control from full open to complete closure. Bel Art™ SP Scienceware™ Tubing Clamps: Maxi will not distort, rust or corrode.

Maxi Clamp:

  • Acetal plastic tubing clamps
  • Autoclavable
  • With 12 clamp positions for flow control (12-position ratchet control from full open to complete closure)
  • Fits tubing with upto 3/4 in. (19mm) O.D.

Specifications

Autoclavable Autoclavable
Quantity 6
Type Tubing Clamp, Maxi
Material Acetal Plastic
For Use With (Equipment) Tube
Length (English) Opening 0.12 to 0.43 in.
Length (Metric) Opening 0.3 to 1.09 cm
Size (English) Grip O.D.Range: up to 3/4 in.
Color Natural
Jaw Type Angled
Diameter (Metric) Inside 19 mm
Show More Show Less