missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Three Zone Powder Sampler

Catalog No. 22261789
Change view
Click to view available options
Capacity (Metric):
9 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22261789 9 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22261789 Supplier Bel-Art™ Supplier No. H378290000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For proper sampling of powders, pellets and other friable materials which may become non-homogeneous in bags

  • Handle is turned to close the sample cells, and the steel point is inserted through the bag wall
  • When the sampler is in deep enough to cover the three cells, a half turn of the handle allows samples to enter
  • The handle is then returned to the original position; The sampler is removed and the three samples transferred into containers for analysis
  • Made of 1.9 cm (0.75 in.) diameter anodized aluminum with a sharp stainless steel point
  • Three ports 7.6 cm (3 in.) apart; The ports are 7.6 cm (3 in.) long x 1c m (0.39 in.) wide with a volume of 9 mL
  • The distance from the point to the first port is 4.3 cm (1.75 in.)

Specifications

Product Type Powder Sampler
Material Aluminum
Autoclavable Autoclavable
Handle Type T-shape
Tip Type Sharp, Fine
Capacity (English) 9 cc
Capacity (Metric) 9 mL
For Use With (Application) Sample non homogenous powders, pellets and other friable material
Diameter (English) 0.75 in.
Diameter (Metric) 1.9 cm
Length (English) 22 in.
Length (Metric) 56 cm
Show More Show Less