missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Thistle Tube

Catalog No. 22260308
Change view
Click to view available options
Length (Metric) Stem:
6.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Stem
22260308 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22260308 Supplier Bel-Art™ Supplier No. F147510000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Makes additions to burets and narrow neck containers easily

  • The flared top thistle tube is made from polypropylene which is chemical resistant, unbreakable and safe
  • Dimensions are 27 mm (0.69 in.) I.D. top with a 41 mm (0.53 in.) O.D. flare
  • Steam autoclavable at 121°C (250°F)
  • Pack of 12

Specifications

Diameter (Metric)Top 41 mm O.D., 27 mm I.D.
Capacity (Metric) 20 mL
Material Polypropylene
Height (Metric) 33 cm
Autoclavable Autoclavable
Color Clear
Description Thistle tubes (Pack of 12)
Includes Thistle tubes (Pack of 12)
Length (Metric) Stem 6.4 mm
Product Type Thistle Tube Funnel