missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Tapered Plug Sampler

Catalog No. 1420950
Change view
Click to view available options
Capacity (Metric):
19.31 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1420950 19.31 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1420950 Supplier Bel-Art™ Supplier No. H378260000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Punctures packaging to retrieve samples. Plug sampler is designed for sample extraction from bags or blocks of cheese, grease, soap, clay or similar semi-solids.

  • A smooth, tapered, stainless sampler for extracting a plug of material
  • Sharp end of the satin finish sampler will cut through a bag or box
  • Twisting the handle one-half turn will cut out a plug of material 15.2 cm (6 in.) long tapering from 1.7 cm to 1.3 cm
  • Sampler: 191 mm length with 70 mm T-handle

Specifications

Product Type Tapered Plug Sampler
Material Stainless Steel
Autoclavable Autoclavable
Handle Type T-shape
Capacity (English) 0.65 oz
Capacity (Metric) 19.31 mL
Style Tapered
Finish Satin
For Use With (Application) To use, push into material, rotate the handle one-half turn and withdraw, designed for sample extraction from bags or blocks of cheese, grease, soap, clay or similar semi-solids
Diameter (English) Outer Bottom 0.68 in.
Diameter (English) Outer Top 0.5 in.
Diameter (Metric) Outer Bottom 17.2 mm
Diameter (Metric) Outer Top 12.7 mm
Length (English) 7 in.
Length (Metric) 191 mm
Show More Show Less