missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Swing Jaw™ Tubing Clamps
Provide nonslip closures for flexible tubing
$296.43 - $6521.27
Specifications
| Type | Tubing Clamp |
|---|---|
| Material | Zinc-plated Steel |
| Color | Silver |
| Jaw Type | Swing |
| Catalog Number | Mfr. No. | Diameter (Metric) Outer Tubing | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Outer Tubing | Price | Quantity | |||||
|
05-833
|
Bel-Art™
H182200000 |
10 mm |
Pack of 3 Each for $296.43
Case of 12 Pack for $3,557.16
|
|
|||||
|
05-834-3
|
Bel-Art™
H182210000 |
15 mm |
Case of 36 Each for $5,619.50
|
|
|||||
|
05-834-5
|
Bel-Art™
H182220000 |
20 mm |
Case of 36 Each for $6,521.27
|
|
|||||
Description
- Made of zinc-plated steel
- Knurled adjusting nut bears on a swinging jaw which permits full opening without removal
- Removable from tubing without disconnecting apparatus
- Smooth bearing surfaces will not damage tubing; tubing cannot slip out of clamp
- Strong enough to use with heavy wall vacuum lines
Specifications
| Tubing Clamp | |
| Zinc-plated Steel | |
| Silver | |
| Swing |