missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Stirring Paddles
Description
- Made from high density polyethylene
- Built-in hang up hook to store tool
Specifications
Specifications
| For Use With (Application) | Hand or automated mixing liquids in large vats and tanks |
| Length (English) Handle | 36 in. |
| Length (Metric) Handle | 91 cm |
| Type | Paddle Stirrer |
| Material | Polyethylene |