missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Sterileware™ Sterile Mini-Tongs

Catalog No. 14809176
Change view
Click to view available options
Length (Metric):
11 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14809176 11 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14809176 Supplier Bel-Art™ Supplier No. F379440000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These small, lightweight tongs are ideal for sampling small quantities of material ranging from food to pharmaceuticals

These small, lightweight tongs are ideal for sampling small quantities of material ranging from food to pharmaceuticals

  • Ridged jaws securely hold wet or dry samples
  • One piece, sterile tongs are made from polystyrene plastic
  • Individually packaged, sterilized by gamma radiation, lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Mini Tongs
Length (Metric) 11 cm
Material Polystyrene
For Use With (Application) Ideal for sampling small quantities of material ranging from food to pharmaceuticals
Length (English) 4.25 in.
Tip Style Serrated