missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sense-Able Scoops™ Metal and X-Ray Detectable Scoops
Scoop and scoop fragments can be detected by standard metal detection and x-ray equipment to prevent potential production contamination, quarantine and recall.
Supplier: Bel-Art™ H369020006
Description
- Standard metal detection and x-ray equipment can detect scoop fragments as small as 1.6 mm3
- Molded with a custom FDA grade polystyrene resin blend containing trace amounts of stainless steel Dark blue or black color provides a high contrast background to better view material; Blue coloring conforms to industry standard for metal detectable materials
- Long handles on 2 and 4 oz. scoops keeps hand farther from sample to reduce contamination or exposure
- Flat bottom on 2 and 4 oz. scoops holds scoop upright for use a weighing boat: won't spill when resting on flat surface
- Individually wrapped in polyethylene bag and gamma sterilized, lot stamped—ready for one-time use and disposal
Specifications
| Sterile | |
| 2 oz. | |
| Blue | |
| Single-use | |
| Impregnated with Stainless Steel Powder | |
| Prevents potential production contamination, quarantine and recal | |
| 5 in. | |
| Polystyrene Resin |
| Not Autoclavable | |
| 60 mL | |
| FDA | |
| Metal and X-Ray Detectable Scoop | |
| Metal detection and X-ray equipment | |
| Certificate of processing for sterilization | |
| 12.7 cm | |
| Long |