missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sampler Scoops
Description
Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sampler Scoops are designed for retrieving samples from a larger source.
- For use with wide-mouth containers
- One-piece, molded of high-impact polystyrene plastic
- Remain upright on flat surfaces
- Can be used as weighing boat
- Made from FDA grade materials
- Individually sealed and sterilized
- For one time use and disposal
- Capacity and volumes are estimated, not meant for taking exact sample weights or volumes
- Stated volumes represent typical heaping samples
- Lot stamped for accurate lot tracing
- Includes a Certificate of Processing for sterilization
Specifications
Specifications
| Quantity | 100/Box |
| Capacity (English) | 2 oz. |
| Capacity (Metric) | 60 mL |
| Color | White |
| Certifications/Compliance | FDA |
| Disposable | Single-use |
| Product Type | Scoop |
| For Use With (Equipment) | Wide mouth containers |
| For Use With (Application) | Perfect shape and size for taking samples, especially from wide-mouth containers |
| Length (English) | 8.12 in. |
| Show More |