missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Red Sterile Sampling Scoops

Perfect shape and size for taking samples, especially from wide-mouth containers.

Supplier:  Bel-Art™ H369022002

 View more versions of this product

Catalog No. 14-241-201


Only null left
Explore available promotions

Description

Description

Perfect shape and size for taking samples, especially from wide-mouth containers.

  • Designed to hold various capacities, these one-piece scoops are molded of high-impact polystyrene.
  • 2 oz. and 4 oz. sampling scoops have a long handle that increases the distance between the hand and sample.
  • When placed on a flat surface they remain upright, can be used as weighing boats.
  • Colored scoop reduces the chance of being accidentally left behind in a sample; can serve as a code to avoid cross contamination and provide contrasting background for light colored samples.
  • Made from FDA grade materials.
  • Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal.
  • Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization.
Specifications

Specifications

100/Cs.
Not Autoclavable
60 mL
FDA
Scoop
Designed for taking samples, especially from wide-mouth containers, reduces the chance of residual sample staying in the scoop or the scoop being accidently left behind in a sample
7.6 x 2.5 x 2.5 cm (LxWxH) Bowl
4.1 cm
5 in.
Polystyrene
20.3 cm
Sterile
2 oz.
Bright Red
Single-use
Wide mouth containers
8 in.
1.62 in.
Certificate of sterilization
12.7 cm
Long
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions