missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Large Sterile Sampling Spoon
Large, sterile sampling spoon is ideal for sampling semi-solids, viscous liquids or bulk materials
Supplier: Bel-Art™ H369480000
Description
Large, sterile sampling spoon is ideal for sampling semi-solids, viscous liquids or bulk materials
- 30 mL (1 oz.) spoons are made from FDA grade, high-impact polystyrene plastic
- Long handle keeps the hand away from the sample
- Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
- Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization
Specifications
| Not Autoclavable | |
| 1 oz. | |
| FDA | |
| Spoon | |
| 10 in. | |
| Certificate of processing for sterilization | |
| 25.4 cm | |
| Long |
| Sterile | |
| 30 mL | |
| Single-use | |
| Ideal for sampling semi-solids, viscous liquids or bulk materials | |
| Large | |
| 10 in. | |
| Polystyrene | |
| 25.4 cm |