missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Economy Sampling Scoops
An inexpensive and accurate measure for dry or liquid sample collection.
Supplier: Bel-Art™ F369330003RSD
Description
An inexpensive and accurate measure for dry or liquid sample collection.
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- Flat bottom shape and light weight allows for use as a weighing boat
- One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
- Sterile are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization
Specifications
| 50/Pk. | |
| Not Autoclavable | |
| 4.2 oz. | |
| White | |
| Single-use | |
| 2.2 x 5.6 x 3.2 cm (LxWxH) Bowl | |
| High-impact Polystyrene (FDA Grade) |
| Sterile | |
| Flat Bottom | |
| 124 mL | |
| FDA | |
| Scoop | |
| Certificate of processing for sterilization |
Sterilized products are not returnable.