missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Stainless-Steel Spoons
Description
Double-ended spoons offer two bowl sizes for convenient sample handling
- Polished 304 stainless-steel construction
- Solid, rounded shaft for easy handling
Specifications
Specifications
| Capacity (Metric) | 1.6 mL, 3 mL |
| Color | Silver |
| Disposable | Reusable |
| Product Type | Spoon |
| Length (English) | 8.26 in. |
| Includes | Double end with 1.6mL small spoon at one end and 3mL large spoon at other |
| Length (English) Handle | 5.8 in. |
| Length (Metric) Handle | 14.73 cm |
| Material | Stainless Steel |
| Length (Metric) | 21 cm |
| Show More |