missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Stainless Steel Balance Spoons

Catalog No. 22261533
Change view
Click to view available options
Material:
Stainless Steel
Stainless Steel (316)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22261533 Stainless Steel
22405384 Stainless Steel (316)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22261533 Supplier Bel-Art™ Supplier No. H367060000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easily transfer small quantities of material

  • Square trough-type end
  • Holds approximately 1 mL
  • Spoon end dimensions: 44 x 8.9 mm (1.75 x 0.35 in.)
  • Length: 17 cm (6.7 in.)
  • F367060000, Made of Stainless-steel
  • F367070000, Stainless steel with Teflon™ coating

Specifications

Capacity (Metric) 1 mL
Disposable Reusable
Product Type Balance Spoon
For Use With (Application) Designed to transfer small quantities of material
Length (English) 6.7 in.
Material Stainless Steel
Length (Metric) 17 cm
Autoclavable Autoclavable
Shape Scoop

Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.