missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Spring Action Burette Clamp

Catalog No. 03422217
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03422217 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03422217 Supplier Bel-Art™ Supplier No. H183540000
Get Up to $500 in Products with Purchase
View all promotions

missing translation for 'validMainframeMsg'

Firmly holds test-tubes, burettes and other labware in place

  • Spring action, stainless steel jaws with flat wing-head screw for tightening
  • Jaws covered with rubber tubing for increased friction and soft grip
  • Opening range: 0 to 25mm (1 in.)
  • Overall clamp length: 22cm (9 in.)

Specifications

Type Burette Clamp
Material Stainless Steel
Length (English) 10 in.
Length (Metric) 25.4 cm
Color Silver
Jaw Type 3-Prong