missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Plexiglas™ Splash Shield
Provides safety, comfort, flexibility and adapts to user-specific needs.
Supplier: Bel-Art™ F249660001
Description
- Shield moves side-to-side and up and down
- Ample work space
Specifications
| Round, Two 24 in. Articulating Arms | |
| 6.4 mm | |
| 15 in. | |
| 38 cm | |
| 24 in. articulating arm | |
| Single Splash Shield | |
| Reusable | |
| Metal |
| 61 cm | |
| 305 x 381 mm (12 x 15 in.) | |
| Uncoated | |
| 0.25 in. | |
| None | |
| Plexiglas | |
| Acrylic | |
| None |