missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Spinstar™ Magnetic Stirring Bars
Description
Star-shape creates deep vortex at relatively slow speed extending to the bottom of vessel
- Made from Teflon™ PTFE
- Bar fits exactly the inside diameter of the beaker indicated
- ALNICO V encapsulated magnet
- Available in various sizes
- Autoclavable
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Diameter (Metric) | 70 mm |
| Length (Metric) | 70 mm |
| Type | Magnetic Stir Bar |
| Autoclavable | Autoclavable |
| Quantity | Each |
| Certifications/Compliance | FDA |
| Material | Alnico Magnet |
| Color | White |
| For Use With (Equipment) | 400mL beaker |
| Show More |
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.