missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Spinplus™ Magnetic Stirring Bar
Spinplus™ magnetic stirring bars add speed and efficiency to mixing operations
Supplier: Bel-Art™ F371440034
Description
- The cross shape creates a deep vortex and provides stable, quiet operation
- Alnico magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Specifications
| 19 mm | |
| PTFE, FDA-grade, USP Class VI | |
| Magnetic Stir Bar | |
| 50 | |
| Autoclavable | |
| 19 mm |
| 0.75 in. | |
| 0.75 in. | |
| White | |
| Alnico Magnet | |
| FDA, USP Class VI, ISO 9001:2008 | |
| Cross |