missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Spinbox™ Spinplus™ Magnetic Stirring Bar Assortment
Description
Includes
Octagon figured 16 assorted bars, standard and micro; standard bars with pivot ring Octagon shaped 12 assorted bars, standard bars with pivot rings Round shaped 22 assorted bars with removable pivot rings on bars longer than 1 in. Metric Polygon shaped 18 assorted bars Color-coded, octagon shaped 24 assorted bars with pivot ring Color-coded micro bars 12 assorted bars Egg shaped bars 13 assorted bars Spinplus in. + shaped bars 5 assorted bars
- Convenient storage box segregates sizes and styles for easy, no-rummage organization
- FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Available in octagon, egg and Spinplus™ shapes
- Autoclavable
Certifications
ISO 9001:2008
Specifications
Specifications
| Length (Metric) | 9.5 mm, 19.1 mm, 25.4 mm, 31.8 mm, 38.1 mm |
| Diameter (Metric) | 4.7 mm, 9.5 mm, 14.3 mm, 14.3 mm, 15.8 mm |
| Coating | PTFE, FDA-grade, USP Class VI |
| Type | Magnetic Stir Bar Set |
| Autoclavable | Autoclavable |
| Shape | Cross |
| Quantity | 6 |
| Material | Alnico Magnet |
| Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008, SGS |
| Includes | 5 assorted bars 1 each of the following sizes 0.37 x 0.37 in., 0.75 x 0.75 in. , 1 x 1 in., 1.25 x 1.25 in., 1.5 x 1.5 in. |