missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Spinbar™ Round Magnetic Stirring Bars

Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics

Supplier:  Bel-Art™ F371110001

 View more versions of this product

Catalog No. 22-215079


Only null left

Description

Description

  • Small removable pivot ring in center adds to versatility
  • Pivot ring minimizes contact area of bar to vessel, reduces friction and lessens marring of plastic containers
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe

Certifications

Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Specifications

Specifications

8 mm
PTFE, FDA-grade, USP Class VI
Magnetic Stir Bar with Pivot Ring
Ea.
Autoclavable
25.4 mm
1 in.
0.31 in.
White
Alnico Magnet
FDA, USP Class VI, ISO 9001:2008
Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions