missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Poxygrid Conical Tube Holder
Supports a single 50 mL conical tube at bottom and half height locations.
Supplier: Bel-Art™ F187940003
Description
Supports a single 50mL conical tube at bottom and half height locations.
- Durable and economical
- Epoxy-coated steel wire holder
- Chemical and corrosion resistant
- Autoclavable
Specifications
| Chemical and corrosion resistant | |
| Orange | |
| Epoxy-coated Steel | |
| Cylindrical | |
| Non-sterile | |
| W x H: 7.6 x 6.5 cm | |
| None |
| Autoclavable | |
| Tubes (5 mL) | |
| 1 | |
| No | |
| Single 50mL conical tube at bottom and half-height locations | |
| Conical Tube Holder | |
| 1 x 1 |